Shop All Patient Lifters & Accessories
Drive Medical
Heavy Duty Trapeze w/ Base & Wheels, Silver Vein
Mfr # 13039sv
Zoro # G9296965
product price: $2,678.99
/ea
Free Shipping & Returns
$2,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13039sv
- Zoro # G9296965
- UPC # 822383291604
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Heavy Duty Trapeze with Base and Wheels, Silver Vein
With tool-free assembly and a lightweight design, this Heavy Duty Trapeze Bar by Drive Medical makes setup a cinch without skimping on strength, boasting a 1000 pound weight capacity. The product is designed to assist larger individuals to change positions in bed or aid in the transfer from bed to a chair. It features an overhead boom with an adjustable chain that allows the boom position to be placed anywhere from the edge of the headboard to the end of the boom.
Features and Benefits- Designed to assist larger individuals to change positions while in bed and aid in the transfer from bed to chairs
- Easy to assemble (Requires only a drill, rubber mallet, and socket with wrench)
- The overhead boom swivels from 0-degrees to 180-degrees
- Chain is adjustable from edge of headboard to the end of boom by sliding to desired position
- Product Specifications
- Actual Product Weight: 100 lbs
- Boom Length: 36"
- Outside Legs Width: 48"
- Overall Product Height: 73"
- Overall Product Length: 48.5"
- Overall Product Width: 43"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 1000 lbs
- Width Inside Back Legs: 37.5"
- Warranty: Limited Lifetime
- Model # 13039sv
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., 12/Cs, 12PK (781080)
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- ADVENTURE MEDICAL FirstAid Kit w/House, 55pcs, 10x3", BL/YL (0125-0290)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- Drive Medical Patient Lifters & Accessories