Shop All Walking Aids
Drive Medical
Heavy Duty Folding Cane Lightweight Adjustable w/ T Handle
Mfr # rtl10304hd
Zoro # G9314009
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10304hd
- Zoro # G9314009
- UPC # 822383518190
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Description
Heavy Duty Folding Cane Lightweight Adjustable with T Handle
The Heavy Duty Bariatric T Handle Folding Cane from Drive Medical doesn't skimp on style or strength. Great for use on the go, the cane's sleek black finish is a look that you are sure to love. With a 500 pound weight capacity, this sturdy cane will support you throughout your daily life. Unlike other heavy duty canes on the market, this cane quickly and easily folds into four pieces to make transportation and storage a cinch.
Features and Benefits- Attractive plastic handle with brass collar
- Cane folds into 4 convenient parts for easy storage
- Comes with plastic clip to hang cane when folded
- Handle height adjusts from 33" to 37"
- Manufactured with heavy duty steel tubing
- Product Specifications
- Actual Product Weight: 2.9 lbs
- Diameter: 0.75"
- Handle Height (Max): 37"
- Handle Height (Min): 33"
- Overall Product Height: 33"
- Overall Product Length: 5"
- Overall Product Width: 0.75"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 500 lbs
- Warranty: Limited Lifetime
- Model # rtl10304hd
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-R)
- HEALTHSMART Pill Orgnizr, 10-3/8inLx8-1/2inWx1-1/8inH (640-8223-0000)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DMI Adjustable Cane, Offset, 33 in., Black (502-1304-0255)
- Drive Medical Walking Aids