Shop All Walking Aids Accessories
Drive Medical
Heavy Duty Bariatric Walker Wheels, 5", 1 Pair
Mfr # 10118sv
Zoro # G9288249
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10118sv
- Zoro # G9288249
- UPC # 822383173429
- Country of Origin China
- Category Walking Aids Accessories
Description
Heavy Duty Bariatric Walker Wheels, 5", 1 Pair
The Drive Medical Bariatric Walker Wheels with Rear Glides comes with 5" caster wheels and two sets of rear glides. The rubber wheels allow most walkers to roll easily and smoothly over irregular surfaces, and the rear glide caps with covers allow for use on all surface.
Features and Benefits- Allows for 8 height adjustments
- Converts heavy-duty walker into wheeled walker
- Dual rubber wheels allow walker to roll easily and smoothly over irregular surfaces
- Comes with rear glide caps and glide covers allowing use on all surfaces
- 500 lb Weight Limit
- Product Specifications
- Actual Product Weight: 2.25 lbs
- Casters: 5"
- Height Adjustments: 8
- Overall Product Height: 4.75"
- Overall Product Length: 13"
- Overall Product Width: 5.25"
- Primary Product Color: Silver Vein
- Primary Product Material: Rubber
- Product Weight Capacity: 500 lbs
- Warranty: Limited Lifetime
- Model # 10118sv
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- FABRICATION ENTERPRISES KT® Kinesiology Tape, Uncut, 2" x 16 ft., Black, Set of 4 Rolls (25-3416-4)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -22" x 18" x3” (PH-74005CX)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- DRIVE MEDICAL Walker Basket (10200b)
- DRIVE MEDICAL Folding Walker Tray (10125)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- MCKESSON Glide Ski (146-10110)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- Drive Medical Walking Aids Accessories