Shop All Walking Aids
Drive Medical
Heavy Duty Bariatric Walker
Mfr # 10220-1
Zoro # G704952855
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10220-1
- Zoro # G704952855
- UPC # 822383117317
- Country of Origin China
- Category Walking Aids
Description
Heavy Duty Bariatric Walker
The Bariatric Aluminum Two Button Folding Walker by Drive Medical now comes in a wider and deeper frame designed to accommodate individuals up to 500 pounds. The precision design provides additional strength while adding minimal weight to the walker. The "U" brace, steel legs and side brace ensure security and stability.
Features and Benefits- For Bariatric use
- Wider and deeper frame design accommodates individuals up to 500 lbs
- Steel legs and side braces
- Precision design provides additional strength while adding minimal weight
- Easy push-button mechanisms may be operated by fingers, palms or side of hand
- Each side operates independently to allow easy movement through narrow spaces and greater stability while standing
- Vinyl-contoured hand grip
- Product Specifications
- Actual Product Weight: 9 lbs
- Base Depth: 20"
- Handle Height (Max): 39"
- Handle Height (Min): 32"
- Inside Hand Grip Width: 20.5"
- Overall Product Height: 32"
- Overall Product Length: 20"
- Overall Product Width: 25.25"
- Primary Product Color: Gray
- Primary Product Material: Steel
- Product Weight Capacity: 500 lbs
- Width Inside Back Legs: 23"
- Warranty: Limited Lifetime
- Model # 10220-1
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX BIODEGRADABLE HAND CLEANER 1.85 oz. Powder Hand Cleaner Bottle, PK 24 (11-1224)
- FIRST VOICE CPR Refillable CPR Keychain Kit (10pk); Each size 4.25" x 3" x .5" (KEY4-10)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK125 (40800G)
- CYNAMED Calf Puller (CYZR-0224)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- Drive Medical Walking Aids