Shop All Walking Aids
Drive Medical
Heavy Duty Bariatric Two Button Walker w/ Wheels
Mfr # 10220-1ww
Zoro # G604952825
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10220-1ww
- Zoro # G604952825
- UPC # 822383901145
- Country of Origin China
- Category Walking Aids
Description
Heavy Duty Bariatric Two Button Walker with Wheels
The Bariatric Aluminum Two Button Folding Walker with 5" dual front wheels by Drive Medical now comes in a wider and deeper frame designed to accommodate individuals up to 500 pounds. The precision design provides additional strength while adding minimal weight to the walker. The "U" brace, steel legs and side brace ensure security and stability. The 5" dual front wheels provide a smooth walk and negate the need to pick up the walker with each step.
Features and Benefits- For bariatric use
- Steel legs and side braces
- Durable 5" dual front wheels
- Precision design provides additional strength while adding minimal weight
- Wider and deeper frame design accommodates individuals up to 500 lbs
- Easy push-button mechanisms may be operated by fingers, palms, or side of hand
- Each side operates independently to allow easy movement through narrow spaces and greater stability
- Vinyl-contoured hand grip
- Product Specifications
- Actual Product Weight: 11 lbs
- Handle Height (Max): 39"
- Handle Height (Min): 32"
- Inside Hand Grip Width: 20.5"
- Overall Product Height: 32"
- Overall Product Length: 23"
- Overall Product Width: 27"
- Primary Product Color: Silver
- Primary Product Material: Aluminum
- Product Weight Capacity: 500 lbs
- Width Inside Back Legs: 23"
- Warranty: Limited Lifetime
- Model # 10220-1ww
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend (4-002B)
- BOSCH Parts Set, 1287013003 (1287013003)
- DIAL Liquid Hand Soap, 7 1/2 oz Pump Bottle, Coconut Water and Mango, PK12 (17000121598)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- Drive Medical Walking Aids