Shop All Walking Aids
Drive Medical
Heavy Duty Bariatric Rollator w/ Large Padded Seat, Red
Mfr # 10215rd-1
Zoro # G9297577
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10215rd-1
- Zoro # G9297577
- UPC # 822383100654
- Country of Origin China
- Category Walking Aids
Description
Heavy Duty Bariatric Rollator Rolling Walker with Large Padded Seat, Red
The Go-Lite Bariatric Rollator by Drive Medical comes in an attractive red finish. It is constructed from a strong, steel reinforced frame that supports 500 lbs. and comes standard with a large, comfortable, soft padded, oversized seat with a large basket that is mounted underneath. The basket easily and securely transports personal items. The large, 8" caster wheels are ideal for indoor and outdoor use ensuring a smooth ride over most surfaces.
Features and Benefits- Special loop lock made of internal aluminum casting operates easily and ensures safety
- 8" casters with soft-grip tires are ideal for indoor and outdoor use
- Soft padded oversized seat
- Comes with large 21"(W)x6"(H)x9"(D) basket that can be mounted under seat
- Tool-free removable padded backrest for comfort
- Handles easily adjustable in height with self-threading knob
- Product Specifications
- Actual Product Weight: 26 lbs
- Casters: 8"
- Handle Height (Max): 39.5"
- Handle Height (Min): 35.25"
- Number of Wheels: 4
- Overall Product Height: 35.25"
- Overall Product Length: 26.75"
- Overall Product Width: 30.5"
- Primary Product Color: Red, Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 500 lbs
- Seat Depth: 13"
- Seat Width: 18"
- Seat to Floor Height: 22"
- Warranty: Limited Lifetime
- Model # 10215rd-1
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- AFS Cot Cover Blue - Oversized (5711105)
- IMPACT PRODUCTS Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case (BWK 7351)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, X-Large, 50"-60", 40PK (1634)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- KARMAN HEALTHCARE Karman Healthcare QC2-SI Quad Cane With Small Base In Silver Frame (QC2-SI)
- Drive Medical Walking Aids