Shop All Step Stools
Drive Medical
Heavy Duty Bariatric Plastic Seat Transfer Bench
Mfr # 12025kd-1
Zoro # G9282490
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 12025kd-1
- Zoro # G9282490
- UPC # 822383227573
- Country of Origin China
- Category Step Stools
Description
Heavy Duty Bariatric Plastic Seat Transfer Bench
This heavy duty plastic transfer bench by Drive Medical is built extra strong, capable of withstanding a weight capacity of 500 pounds. It easily accommodates any bathroom because of its reversible bench and extension legs with extra large suction cups that lock to provide added versatility and safety. The "Dual Column" extension legs height adjust in 1/2" increments. Sturdy "A" frame construction, durable blow-molded plastic bench and backrest ensure maximum stability. This products features tool-free assembly leaving no hardware exposed.
Features and Benefits- 500 lb weight capacity
- Tool-free assembly of back, legs, and arm
- A-frame provides additional stability
- Height adjusts in 1/2" increments with unique "Dual Column" extension legs
- All transfer benches are reversible to accommodate any bathroom
- Euro-style clip ensures a secure fit
- No exposed hardware to injure patient
- Large, locking, suction cups for added safety
- Product Specifications
- Actual Product Weight: 14 lbs
- Outside Legs Depth: 24"
- Outside Legs Width: 32.5"
- Overall Product Height: 30"
- Overall Product Length: 32.5"
- Overall Product Width: 24"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 500 lbs
- Seat Depth: 16.5"
- Seat Width: 26.5"
- Seat to Floor Height: 18.5"-23.5"
- Warranty: Limited Lifetime
- Model # 12025kd-1
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- SUPERWINCH Roller Fairlead (S105650)
- ATD TOOLS ATD Tools ATD-36792 Ac Charging Hose - 96 In. Red (ATD-36792)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- COSCO Cosco 11628ABK4 Folding Step Stool, 225 lb Weight Capacity, Steel (11628ABK4)
- VESTIL 2 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-2-KD-Y)
- US ROTO MOLDING 3 Step Nestable Plastic Step Stand - Yellow 26"W x 43"D x 28"H - NST-3 YEL (NST-3 YEL)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- Drive Medical Step Stools