Shop All Arm, Back, and Foot Rests
Drive Medical
Heavy Duty Bariatric Footstool w/ Non Skid Rubber Platform & Handrail
Mfr # 13062-1sv
Zoro # G9301646
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13062-1sv
- Zoro # G9301646
- UPC # 822383141947
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Description
Heavy Duty Bariatric Footstool with Non Skid Rubber Platform and Handrail
Safely and confidently reach higher items with this footstool. Its nonslip surface and nonskid feet ensure secure use, great for items in upper cabinets or tall shelves. Plus, the stool's extra strong steel cross brace construction can accommodate users up to 500 lbs.
Features and Benefits- Attractive, easy to maintain silver vein finish
- Non-skid ribbed rubber platform
- Constructed of durable 1" steel tubing with cross brace for extra strength
- Product Specifications
- Actual Product Weight: 10 lbs
- Handle Length: 34"
- Overall Product Height: 9"
- Overall Product Length: 13.25"
- Overall Product Width: 17"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 500 lbs
- Step (Height): 9"
- Step Surface (Depth): 10"
- Step Surface (Width): 14"
- Warranty: Limited Lifetime
- Model # 13062-1sv
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- HILLMAN Wire Staple 5 1/2 Alum (122659)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- Drive Medical Arm, Back, and Foot Rests