Shop All Arm, Back, and Foot Rests
Drive Medical
Heavy Duty Bariatric Footstool w/ Non Skid Rubber Platform
Mfr # 13037-1sv
Zoro # G9291907
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13037-1sv
- Zoro # G9291907
- UPC # 822383141978
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Description
Heavy Duty Bariatric Footstool with Non Skid Rubber Platform
Safely and confidently reach higher items with this footstool. Its nonslip surface and nonskid feet ensure secure use, great for items in upper cabinets or tall shelves. Plus, the stool's extra strong steel cross brace construction can accommodate users up to 500 lbs.
Features and Benefits- Non-skid ribbed rubber platform
- Attractive, easy to maintain silver vein finish
- Constructed of durable 1" steel tubing with cross brace for extra strength
- Product Specifications
- Actual Product Weight: 6 lbs
- Overall Product Height: 9"
- Overall Product Length: 13.25"
- Overall Product Width: 17"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 500 lbs
- Step (Height): 9"
- Step Surface (Depth): 10"
- Step Surface (Width): 14"
- Warranty: Limited Lifetime
- Model # 13037-1sv
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- HPC HPC:1.75 Hon File Cabinet Lock W/Roll Pin (PTR-1750P312-KA-0000)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- EMS MIND READER. Mind Reader Ergonomic Adjustable Foot Rest with Handle, Black (FTHEIGHT-BLK)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- BLACK JACK Patch Fabric Blk 6"X50' (4502-GA)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- Drive Medical Arm, Back, and Foot Rests