Shop All Medical Air Mattresses
Drive Medical
Harmony True Low Air Loss Tri-Therapy Mattress System
Mfr # 14200
Zoro # G104952981
product price: $3,908.99
/ea
Free Shipping & Returns
$3,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14200
- Zoro # G104952981
- UPC # 822383565866
- Country of Origin Taiwan, Province of China
- Category Medical Air Mattresses
Description
Harmony True Low Air Loss Tri-Therapy Mattress Replacement System
The Harmony True Low Air Loss Tri-Therapy Mattress Replacement System is intended for the prevention and treatment of all stages of pressure ulcers. This 1300 liter per minute (LPM) pump provides consistent air flow for therapeutic levels of pressure redistribution and pulsation. The True Low Air Loss feature controls the microclimate keeping the patient cool, dry and comfortable. A silver ion treated, 2 way stretch cover combined with a low shear fabric offers odor control, antimicrobial protection, and patient comfort.
Features and Benefits- True Low Air Loss System for microclimate control and patient comfort
- 1300 LPM Blower System with Pulsation and Alternating Pressure for the prevention and treatment of all stages of pressure ulcers
- Comfort setting control based on patient’s weight for optimal comfort and therapy
- Seat Inflation feature for added support in the Fowler position
- Adjustable alternating cycle times available in 5, 10, 15, and 20 min
- Visual and audio low pressure, power failure, and system failure alarms
- Auto firm feature provides rapid inflation for safer repositioning and transferring
- 20 inflatable 8" air cells cover the length of the 80" mattress system
- Moisture and vapor permeable, water resistant, antimicrobial silver ion, 2 way stretch cover
- CPR valve provides rapid deflation
- Cable management system for added convenience and protection
- Power outage protection included with a foam base mattress insert
- Easy storage and transport with convenient, durable carrying bag
- Product Specifications
- Actual Product Weight: 38 lbs
- Overall Product Height: 8"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: Gray
- Primary Product Material: Silver Ion Antimicrobial 2 Way Stretch
- Product Weight Capacity: 400 lbs
- Pump Airflow: 1300 LPM
- Pump Alarms: Visual/Audible
- Pump Cycle Time: 5, 10, 15, 20 minutes
- Pump Type: Blower
- Warranty: 1 Year Limited
- Model # 14200
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Diphenhydramine Capsules 25mg, 1000PK (121281)
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- STEAMSPA Essence of Peppermint Aromatherapy Oil Extract (G-OILPEP)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- PROHEAL Mattress System w/Deluxe Digital Pump and Cell-On-Cell Support Base w/Raised Rail 36"x80"x8"/11" (PH-80065)
- RIGHTLINE GEAR Rightline Gear RLG110M60 Mid Size Truck Bed Air Mattress (RLG110M60)
- PROACTIVE Protekt Aire 3000 Low Air Loss/Alternating Pressure Mattress System (80030)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x84"x8" (PH-84600DX-84)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- Drive Medical Medical Beds, Stretchers & Cots