Shop All Trash Grabbers & Pickers
Drive Medical
Hamper Stand w/ Poly Coated Steel
Mfr # 13070
Zoro # G9292826
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 13070
- Zoro # G9292826
- UPC # 822383103532
- Country of Origin China
- Category Trash Grabbers & Pickers
Description
Hamper Stand with Poly Coated Steel
This hamper stand by Drive Medical features a white, poly-coated 18" x 19" steel lid that can be raised or lowered easily by a non-slip pedal. The hamper supports 36 to 42-gallon bags and glides easily thanks to 3" locking casters. The chrome-plated steel frame is attractive and simple to maintain.
Features and Benefits- Glides easily with 3" locking casters
- Supports 36-42 gallon bags
- Chrome-plated steel is attractive and easy to maintain
- Non-slip pedal raises the white, powder-coated, steel lid
- Ships knocked down
- Product Specifications
- Actual Product Weight: 24 lbs
- Casters: 3"
- Overall Product Height: 38"
- Overall Product Length: 19.25"
- Overall Product Width: 16.25"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Tabletop Depth: 19.5"
- Tabletop Width: 19"
- Warranty: Limited Lifetime
- Model # 13070
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY Center Pull Paper Towels, White (GEN 203)
- BERRY PLASTICS Berry Plastics 618781 30 Count; 13 Gallon; Blue Recycling Bags (788547)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, Blue, PK 8 (RAC96084CT)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (DR670.0909.20)
- UNGER Trash Grabber, Squeeze Handle, 36 in L, 4 1/4 in Grabber Opening, Steel, Green (NN900)
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- UNGER Cloth and sponge holder, Nylon Plastic (FIXI0)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- PIG PIG Picker, Silver, 34 in. L (GEN572)
- UNGER Trash Picker, Steel, 42" L (PPPP0)
- UNGER NN960 Heavy Duty NiftyNabber Pro 96'' Reaching Tool (905NN960)
- Drive Medical Trash Grabbers & Pickers