Shop All Hospital Bed Accessories
Drive Medical
Half Length "T" Style Bed Rails, 1 Pair
Mfr # 15021bv
Zoro # G9293054
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15021bv
- Zoro # G9293054
- UPC # 822383143361
- Country of Origin China
- Category Hospital Bed Accessories
Description
Half Length "T" Style Bed Rails, 1 Pair
Add safety and peace of mind to a homecare bed with "T" Style Bed Rails from Drive Medical. The rails are ideal for preventing patients from tumbling out of bed while the "T" shape design and half length make the rails feel less confining. The rails also offer excellent protection when the bed is elevated and the enhanced design prevents the rail from shaking when the patient moves in the bed.
Features and Benefits- Ideal protection without confining the patient
- Provides maximum protection when bed is elevated
- Rail easily attaches to bed
- For use with "Pan-style" beds and Bariatric Beds
- Constructed of 1" steel
- For use with most manufacturers' beds
- Product Specifications
- Actual Product Weight: 17.5 lbs
- Overall Product Height: 18"
- Overall Product Length: 30"
- Overall Product Width: 1"
- Primary Product Color: Brown
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # 15021bv
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Antidiarrheal, Loperamide HCl USP, PK24 (20064)
- VASELINE Moisturizing Lotion, Aloe, 295mL, PK6 (CB091003)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 50/Box (G167)
- DRIVE MEDICAL Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad (13605)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- MEDLINE Semi-Electric Bed Pendant (MDR510094)
- Drive Medical Hospital Bed Accessories