Drive Medical

Gravity 9 LTC Pressure Redistribution Mattress - 36" x 80" x 6"


product price: $583.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Gravity 9 Long Term Care Pressure Redistribution Mattress, No Bolster, 36" x 80" x 6"

The Gravity 9 Pressure Redistribution Mattress by Drive Medical is the ultimate in pressure prevention multi-layered foam mattresses. With 4 layers of foam that include true memory foam and a heel slope, support and durability are maximized. A 6" to 4" heel slope and unique design of the foam target the prevention of heel ulcers. The Gravity 9 includes a full-length layer of true memory foam that puts comfort at a premium. The cover provides functionality and convenience, as it is not only easy to clean, but it is also fluid proof, tear resistant, fire retardant, and low sheer. With a 450 pound weight capacity and an industry-best 15 year limited warranty, you can have peace of mind that this mattress will last. Drive Medical's Gravity 9 is the ultimate in foam pressure redistribution mattresses.

Features and Benefits
  • The ultimate in the industry for multi-layered die-cut foam and true memory foam
  • Mattress includes a 6" to 4" heel slope and a "channel cut" center layer of foam under the foot section to target heel ulcer prevention
  • Top layer is full-length open-cell visco-elastic memory foam
  • Bottom layer provides full length horizontally scored articulation cuts extending the durability and life of the mattress significantl
    y
  • Cover is fire retardant, fluid proof, tear resistant, low shear, and easy to clean; Bottom cover is waterproof vinyl
  • Product Specifications
    • Actual Product Weight: 23.2 lbs
    • Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
    • Dedicated Heel Section: Yes
    • Fire Rating: CFR 16 Part 1633
    • Overall Product Height: 6"
    • Overall Product Length: 80"
    • Overall Product Width: 36"
    • Primary Product Color: Blue
    • Primary Product Material: Foam
    • Product Weight Capacity: 450 lbs
    • Warranty: 1 Year Limited Warranty on Foam; 1 Year Limited on Cover
    • Model # 15970
    • No Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.