Gravity 9 LTC Pressure Redistribution Mattress - 36" x 76" x 6"
Mfr # 15996
Zoro # G804953097
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15996
- Zoro # G804953097
- UPC # 822383291550
- Country of Origin United States
- Category Medical Mattresses
Description
The Gravity 9 Pressure Redistribution Mattress by Drive Medical is the ultimate in pressure prevention multi-layered foam mattresses. With 4 layers of foam that include true memory foam and a heel slope, support and durability are maximized. A 6" to 4" heel slope and unique design of the foam target the prevention of heel ulcers. The Gravity 9 includes a full-length layer of true memory foam that puts comfort at a premium. The cover provides functionality and convenience, as it is not only easy to clean, but it is also fluid proof, tear resistant, fire retardant, and low sheer. With a 450 pound weight capacity and an industry-best 15 year limited warranty, you can have peace of mind that this mattress will last. Drive Medical's Gravity 9 is the ultimate in foam pressure redistribution mattresses.
Features and Benefits- The ultimate in the industry for multi-layered die-cut foam and true memory foam
- Mattress includes a 6" to 4" heel slope and a "channel cut" center layer of foam under the foot section to target heel ulcer prevention
- Top layer is full-length open-cell visco-elastic memory foam
- Bottom layer provides full length horizontally scored articulation cuts extending the durability and life of the mattress significantl
y - Cover is fire retardant, fluid proof, tear resistant, low shear, and easy to clean; Bottom cover is waterproof vinyl
- Product Specifications
- Actual Product Weight: 21.8 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Dedicated Heel Section: Yes
- Fire Rating: CFR 16 Part 1633
- Overall Product Height: 6"
- Overall Product Length: 76"
- Overall Product Width: 36"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 450 lbs
- Warranty: 1 Year Limited Warranty on Foam; 1 Year Limited on Cover
- Model # 15996
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Elastic Bandage Wrap, Non-Sterile, PK18 (J615)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- FIRST AID ONLY Self-Adherent Bandage, 4in. (5-913)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- DRIVE MEDICAL Gravity 7 LTC Pressure Redistribution Mattress - 76" (15876)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 25" x 74", 4" Depth (BIP-25744-VFS)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- Drive Medical Medical Mattresses