Drive Medical

Gravity 8 LTC Pressure Redistribution Mattress - Large


product price: $488.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Gravity 8 Long Term Care Pressure Redistribution Mattress, No Bolster, Large

The Gravity 8 Pressure Redistribution Mattress by Drive Medical has a multi-layered foam system that provides outstanding zoned pressure distribution. This mattress provides additional protection against heel pressure ulcers. Heel comfort is maximized by a gently sloping heel section and channel cuts in the middle layer of foam under the foot section. The comfort of the Gravity 8 mattress is equally matched by its durability. The cover provides functionality and convenience, as it is not only easy to clean, but it is also fluid proof, tear resistant, fire retardant, and low sheer. With its comfort, convenience, and practicality, Drive Medical's Gravity 8 is the right choice for anyone in need of a pressure redistribution mattress.

Features and Benefits
  • Outstanding combination of multi-layered die-cut and memory foam
  • Mattress includes a 6" to 5" heel slope and a "channel cut" center layer of foam under the foot section to target heel ulcer prevention
  • Top layer uses unique die-cutting and a true memory foam heel section to optimize zoned pressure redistribution
  • Bottom layer provides full length horizontally scored articulation cuts extending the durability and life of the mattress
  • Cover is fire retardant, fluid proof, tear resistant, low shear, and easy to clean; Bottom cover is waterproof vinyl
  • Product Specifications
    • Actual Product Weight: 23.1 lbs
    • Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
    • Dedicated Heel Section: Yes
    • Fire Rating: CFR 16 Part 1633
    • Layers of Foam: 3
    • Overall Product Height: 6"
    • Overall Product Length: 84"
    • Overall Product Width: 36"
    • Primary Product Color: Blue
    • Primary Product Material: Foam
    • Product Weight Capacity: 350 lbs
    • Warranty: 10 Year Limited on Foam; 1 Year Limited on Cover
    • Model # 15884
    • No Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.