Gravity 7 LTC Pressure Redistribution Mattress, w/ Bolster, 80"
Mfr # 15777
Zoro # G804952878
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15777
- Zoro # G804952878
- UPC # 822383257907
- Country of Origin United States
- Category Medical Mattresses
Description
The Gravity 7 Long Term Care Pressure Redistribution Mattress by Drive Medical uses a multi-layered, high density foam to provide optimal pressure redistribution for individuals in long term care facilities. The top layer of foam is high resilient and die-cut, which provides comfort and proper pressure redistribution. The ultra-soft heel section is uniquely designed to provide extremely low skin interface pressure, preventing pressure ulcers. The mattress cover is a 2-way stretch, water resistant, vapor permeable nylon ensuring users comfort and hygiene. The cover provides a low moisture transmission rate (MVT) which keeps the patient cool, dry and comfortable. The 3" elevated perimeter prevents patient falls and the Cut Out sections facilitates easy transfers in and our of bed.
Features and Benefits- Economical option maximizes value and comfort with 3 full layers of foam
- Top layer uses unique die-cutting and a true memory foam heel section to optimize zoned pressure redistribution
- Bottom layer provides full length horizontally scored articulation cuts extending the durability and life of the mattress significantly
- Cover is fire retardant, fluid proof, tear resistant, low shear, and easy to clean; Bottom cover is waterproof vinyl
- Product Specifications
- Actual Product Weight: 30 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Dedicated Heel Section: Yes
- Fire Rating: CFR 16 Part 1633
- Layers of Foam: 3
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 300 lbs
- Warranty: 7 Year Limited
- Model # 15777
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- Drive Medical Medical Beds, Stretchers & Cots