Drive Medical

Gravity 7 LTC Pressure Redistribution Mattress - 84"


product price: $422.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Gravity 7 Long Term Care Pressure Redistribution Mattress, No Bolster, 84"

The Gravity 7 Long Term Care Pressure Redistribution Mattress by Drive Medical uses a multi-layered, high density foam to provide optimal pressure redistribution for individuals in long term care facilities. The top layer of foam is high resilient and die-cut, which provides comfort and proper pressure redistribution. The ultra-soft heel section is uniquely designed to provide extremely low skin interface pressure, preventing pressure ulcers. The mattress cover is a 2-way stretch, water resistant, vapor permeable nylon ensuring users comfort and hygiene. The cover provides a low moisture transmission rate (MVT) which keeps the patient cool, dry and comfortable.

Features and Benefits
  • Economical option maximizes value and comfort with 3 full layers of foam
  • Top layer uses unique die-cutting and a true memory foam heel section to optimize zoned pressure redistribution
  • Bottom layer provides full length horizontally scored articulation cuts extending the durability and life of the mattress significantly
  • Cover is fire retardant, fluid proof, tear resistant, low shear, and easy to clean; Bottom cover is waterproof vinyl
  • Product Specifications
    • Actual Product Weight: 30 lbs
    • Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
    • Dedicated Heel Section: Yes
    • Fire Rating: CFR 16 Part 1633
    • Layers of Foam: 3
    • Overall Product Height: 6"
    • Overall Product Length: 84"
    • Overall Product Width: 36"
    • Primary Product Color: Blue
    • Primary Product Material: Foam
    • Product Weight Capacity: 300 lbs
    • Warranty: 7 Year Limited
    • Model # 15784
    • No Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.