Shop All Task Lighting
Drive Medical
Goose Neck Exam Lamp, Dome Style Shade
Mfr # 13408
Zoro # G9311050
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13408
- Zoro # G9311050
- UPC # 822383110080
- Country of Origin China
- Category Task Lighting
Description
Goose Neck Exam Lamp, Dome Style Shade
This 16" flexible goose-neck lamp with dome-style shade by Drive Medical can be adjusted in any direction thanks to an arm that adjusts a full 360 degrees. The height can be formed to suit your needs as well, adjusting anywhere from 48" to 72". The lamp's weighted steel base prevents it from tipping. It includes a 3-prong plug, is UL listed and is for use with incandescent light bulbs up to 60 watts.
Features and Benefits- UL listed
- 16" flexible goose neck adjusts 360-degrees
- Goose neck allows the lamp to be adjusted in any direction
- Weighted steel base prevents tipping
- Adjustable height: 48"-72"
- 3-prong plug
- For use with incandescent light bulbs up to 60 watts
- Product Specifications
- Actual Product Weight: 14 lbs
- Adjustable Height: 48"-72"
- Overall Product Height: 48"
- Overall Product Length: 4"
- Overall Product Width: 4"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # 13408
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q500T3/Cl-240V (Q500T3/CL-240V)
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- HON Task Light For Stack-On Storage Unit, 34 (HH870942)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- Drive Medical Task Lighting