Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Lite Gel Cushion w/ Stretch Cover, 18" x 24" x 2"
Mfr # 8040-9
Zoro # G304952835
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8040-9
- Zoro # G304952835
- UPC # 822383517193
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Lite General Use Gel Cushion with Stretch Cover, 18" x 24" x 2"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Fluid-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 5.22 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Overall Product Height: 2"
- Overall Product Length: 24"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 500 lbs
- Warranty: 1 Year Limited
- Model # 8040-9
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 100 Person (59445)
- AFS 10 Hole Bier Pin Plate (5711055)
- PEPTO-BISMOL Pepto-Bismol Antacids, Tablet, 262mg (51025)
- AJAX Softsoap Crisp Clean Scent Antibacterial Liquid Hand Soap 11.25 oz (US03562A)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- ILC Replacement for Great Dane Chariot XL 61 Mower Battery (CHARIOT XL 61 MOWER BATTERY GREAT DANE)
- ILC Replacement for Sure-lites 12aa Emergency Lighting 10ah Battery (12AA EMERGENCY LIGHTING 10AH BATTERY SURE-LITES)
- ROHO Low Profile 18 in.x16 in.x2 in. Wheelchair Cushion (1R109LPC)
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- INVACARE 20" Tracer EX2 Wheelchair - Without Footrest (TREX20RP)
- Drive Medical Wheelchair Accessories