Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Lite Gel Cushion w/ Stretch Cover, 18" x 22" x 2"
Mfr # 8040-7
Zoro # G804952847
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8040-7
- Zoro # G804952847
- UPC # 822383517179
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Lite General Use Gel Cushion with Stretch Cover, 18" x 22" x 2"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Fluid-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 4.95 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Overall Product Height: 2"
- Overall Product Length: 22"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 500 lbs
- Warranty: 1 Year Limited
- Model # 8040-7
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- NORTHSHORE GoSupreme Pull-On Underwear, White, X-Large, 44"-56", 14PK (1359)
- CURAD Extreme Hold Bandages, Assorted Sizes, 30/BX, Tan, PK30 (MIICUR14924RB)
- ACME UNITED First Aid Only FAE-7006 SmartCompliance Refill Burn Gel, 6/Box (FAE-7006)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- PROHEAL Foam Seat and Wheelchair Cushion 26" x 20" x 3" (PH-71017)
- QPS Wheelchair Legrest Storage Bag (08105)
- INVACARE Full-Length Upholstered Armrest Pad (TAGAC015458)
- ALCO End Cap, Black (78512)
- ILC Replacement for Hustler Hustler Z 52 Inches Inches Fastba Battery (HUSTLER Z 52`` FASTBA BATTERY HUSTLER)
- Drive Medical Wheelchair Accessories