Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Lite Gel Cushion w/ Stretch Cover, 16" x 20" x 2"
Mfr # 8040-3
Zoro # G504953076
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8040-3
- Zoro # G504953076
- UPC # 822383515830
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Lite General Use Gel Cushion with Stretch Cover, 16" x 20" x 2"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Fluid-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 4.41 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Overall Product Height: 2"
- Overall Product Length: 20"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 1 Year Limited
- Model # 8040-3
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPTO-BISMOL Pepto-Bismol Antacids, Tablet, 262mg (51025)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- TAYLOR Bath Scale, Capacity 180kg/400 lb. (7558410210)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- INVACARE Wheel Lock Extension Handle (TAGRP245014)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- ROHO High Profile 18 in.x16 in.x4 in. Wheelchair Cushion (1R109C)
- INVACARE Desk-Length Upholstered Armrest Pad (TAGAC015358)
- ALCO Fork Stem Bearing (263)
- Drive Medical Wheelchair Accessories