Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Lite Gel Cushion w/ Stretch Cover, 16" x 18" x 2"
Mfr # 8040-2
Zoro # G604953099
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8040-2
- Zoro # G604953099
- UPC # 822383515823
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Lite General Use Gel Cushion with Stretch Cover, 16" x 18" x 2"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Fluid-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 4.14 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Overall Product Height: 2"
- Overall Product Length: 18"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 1 Year Limited
- Model # 8040-2
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK100 (81933)
- DIAL Conditioner 1 oz., PK288 (D00024)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20 (FAE-6200)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 1 gallon (BWCA128-Single)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- ALCO Vinyl Seat Upholstery, 20"W, 10 Hole, Black (64830-A3)
- ILC Replacement for Battery It-yb1275-t2 (IT-YB1275-T2 BATTERY)
- NEW SOLUTIONS New Solutions FR452PR Right; Invacare Legrest Hemi Tool-Free Adjsutable Wheelchair; 19 x 8 x 4 in. (FR452PR)
- ILC Replacement for Hustler Hustler Z 52 Inches Inches Fastba Battery (HUSTLER Z 52`` FASTBA BATTERY HUSTLER)
- KARMAN HEALTHCARE Karman Healthcare S-Ergo305Q16SS Ergonomic Wheelchair-Pearl Silver (S-Ergo305Q16SS)
- Drive Medical Wheelchair Accessories