Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Gel/Foam Cushion, 18" x 24" x 3"
Mfr # 8046-7
Zoro # G804953042
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8046-7
- Zoro # G804953042
- UPC # 822383514369
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Gel/Foam Cushion, 18" x 24" x 3"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Water-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 6.57 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 24"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 500 lbs
- Warranty: 1 Year Limited
- Model # 8046-7
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Disposable Stretcher (11024)
- INVACARE Clothing Guards for Invacare, PR (1117365)
- BAND-AID Plastic Adhesive Bandages, 3/4 x 3, PK60 (100563500)
- DYNAREX Self-Adhesive Bandage, 2 in. x 5 yd., PK36 (3188)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- INVACARE Wheelchair Elevating Legrests - Padded Calf Pads - 1 pair (T94HAP)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- BILT-RITE MASTEX HEALTH Wheelchair Back Cushion -Black (F0370)
- INVACARE Item Caster Bearing for E and J (TAGRP165007PK)
- Drive Medical Wheelchair Accessories