Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Gel/Foam Cushion, 18" x 22" x 3"
Mfr # 8046-5
Zoro # G004952937
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8046-5
- Zoro # G004952937
- UPC # 822383257341
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Gel/Foam Cushion, 18" x 22" x 3"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Water-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 6.21 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 22"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 500 lbs
- Warranty: 1 Year Limited
- Model # 8046-5
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19280PK NOW 10 x 21 Case/160 8/20s (1416)
- EMI Oxygen Response Bag, Nylon, Orange (844)
- OKEEFFES Hand Cream, 3.4 oz, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0350007)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 50 Pack 50PK (PH-UP425H-2A)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- GRANNY JO PRODUCTS Granny Jo Products 1307 US Army Wheelchair Bag (1307)
- ALCO Leg Rest Handle Release, Right (78479R)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- ABLEWARE Ableware Maddak Wheelchair Plastic Cup Holder (Ableware-706220001)
- ALCO Elevating Leg Rest, Black Calf Pad (83223)
- Drive Medical Wheelchair Accessories