Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Gel/Foam Cushion, 18" x 20" x 3"
Mfr # 8046-4
Zoro # G904952990
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8046-4
- Zoro # G904952990
- UPC # 822383257334
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Gel/Foam Cushion, 18" x 20" x 3"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Water-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 6.21 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 20"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 1 Year Limited
- Model # 8046-4
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALKA-SELTZER Heartburn Relief Chews Pouch Assorted Fruit 8 Count, PK24 (84760498)
- ALCO End Cap, Black (78512)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90293)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, PVP Iodine, PK50, 50PK (G310)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- ALCO Fork Stem Bearing (256)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- PROHEAL Gel Infused Foam Wheelchair Cushion -16" x 16" (PH-74001-GEL-16X16X3)
- TWO TEN INNOVATIONS SM22W Safe T Mate Wheelchair AntiRollback Device, 22 inch to 24 inch Wheel Width (SM2-3W)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- Drive Medical Wheelchair Accessories