Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Gel/Foam Cushion, 16" x 20" x 3"
Mfr # 8046-3
Zoro # G804952960
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8046-3
- Zoro # G804952960
- UPC # 822383257327
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Gel/Foam Cushion, 16" x 20" x 3"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Water-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 5.94 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 20"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 1 Year Limited
- Model # 8046-3
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK250 (125 pks of 2) (80848)
- TODDLER TABLES 4 Seat Junior Belt, PK2 (TT-JB)
- INVACARE Rear Wheel Bearing for Invacare (TAGRP255003PK)
- MEDIQUE Buffered Aspirin and Antacid, Tablet, PK36 (13520)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- SKIL-CARE Skil-Care 703264 Footrest Extender; with 3 in. Leg Separator (703264)
- NEW SOLUTIONS New Solutions OX015 Wheelchair Mounted Oxygen Tank Holder Universal Mount; 13 x 6 x 7 in. (OX015)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- GRANNY JO PRODUCTS Granny Jo Products 1205 Rear Hanging Wheelchair Bag Navy (1205)
- Drive Medical Wheelchair Accessories