Shop All Wheelchair Accessories
Drive Medical
Gel-U-Seat Gel/Foam Cushion, 16" x 16" x 3"
Mfr # 8046-1
Zoro # G404953008
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8046-1
- Zoro # G404953008
- UPC # 822383514390
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel-U-Seat Gel/Foam Cushion, 16" x 16" x 3"
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Water-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 5.4 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 16"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 1 Year Limited
- Model # 8046-1
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- CREST HEALTHCARE Bed Control, HD2, For Med-Mizer, 8-Pin RJ45 (BCAB603)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- GRANNY JO PRODUCTS Granny Jo Products 1308 US Navy Wheelchair Bag (1308)
- ALCO Vinyl Seat Upholstery, 20" W, 10 Hole, Navy (64830-A4)
- ALCO Rear Wheel Bearing (269)
- Drive Medical Wheelchair Accessories