Shop All Wheelchair Accessories
Drive Medical
Gel Foam Wheelchair Seat Cushion
Mfr # 14888
Zoro # G104952837
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 14888
- Zoro # G104952837
- UPC # 822383137971
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel Foam Wheelchair Seat Cushion
The Drive Medical Gel Foam Wheelchair Seat Cushion is designed with comfort and pressure relief in mind. The cushion is constructed with a gel bladder surrounded by high density foam to mold comfortably to the user. As an added bonus, the breathable cover can easily be removed and washed to ensure a safe and sanitary condition. All these features ensure proper skin integrity and help prevent pressure ulcers and sores.
Features and Benefits- The General Use Gel "E" 2" Seat Cushion is a pressure reduction cushion that is designed to assist in the prevention, treatment, and management of pressure ulcers
- High-Density foam encapsulates a viscous gel bladder that provides proper immersion and envelopment around the bony prominences
- The zippered, removable and replaceable cover is made of a fluid-proof, urethane-coated nylon top cover, and fluid-proof vinyl bottom cover for durability
- Zippered cover is easily removed for cleaning
- Product Specifications
- Actual Product Weight: 4.4 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Overall Product Height: 2"
- Overall Product Length: 18"
- Overall Product Width: 16"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # 14888
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK40 (FAE-3011)
- INVACARE Item Caster Bearing for E and J (TAGRP165007PK)
- LIFE Emergency Oxygen Face Mask, Child/Adult (#LIFE-102)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- ROHO High Profile 18 in.x16 in.x4 in. Wheelchair Cushion (1R109C)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- ILC Replacement for Sure-lites 12aa Emergency Lighting 10ah Battery (12AA EMERGENCY LIGHTING 10AH BATTERY SURE-LITES)
- ILB GOLD Mobility Chair Battery, Replacement For Power Sonic PS-640-F1 (PS-640-F1)
- SECURE Secure SBNA-1 Non-Alarming Quick-Release Wheelchair Seat Belt (SBNA-1)
- Drive Medical Wheelchair Accessories