Shop All Wheelchair Accessories
Drive Medical
Gel "E" Skin Protection Wheelchair Seat Cushion, 20" x 16" x 3"
Mfr # 14894
Zoro # G304952965
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14894
- Zoro # G304952965
- UPC # 822383150185
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel "E" Skin Protection Wheelchair Seat Cushion, 20" x 16" x 3"
The Gel "E" 3" Wheelchair Cushion with Gel Bladder by Drive Medical is a pressure reducing cushion, designed to assist in the prevention, treatment and management of pressure ulcers. The viscous gel bladder provides optimized pressure reduction, support and comfort. The polyurethane foam shell is fire retardant and the removable and replaceable cover has a water resistant top, and non slip vinyl base ensuring users safety.
Features and Benefits- Pressure redistributing cushion designed to assist in the prevention, treatment and management of pressure ulcers
- Viscous gel bladder is encased in polyurethane foam shell and provides optimal pressure redistribution, support and comfort
- Top of cover is a urethane-coated nylon that is low-shear, vapor permeable and water-resistant
- Base of cover is waterproof vinyl for durability
- Product Specifications
- Actual Product Weight: 4.4 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 20"
- Overall Product Width: 16"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 18 Month Limited
- Model # 14894
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- FIRST AID ONLY SmartCompliance Antiseptic Cleansing Wipes, PK10 (FAE-4002)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -16"x16"x4"-2" (PH-76056)
- ILC Replacement for Aqua-vu AV 715c Series Camcorder Battery (AV 715C SERIES CAMCORDER BATTERY AQUA-VU)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- ALCO Leg Rest Handle Release, Left (78479L)
- ROHO Mosaic 16 in.x16 in. Wheelchair Cushion (MOSAIC1616CA)
- Drive Medical Wheelchair Accessories