Shop All Wheelchair Accessories
Drive Medical
Gel "E" Skin Protection Wheelchair Seat Cushion, 16" x 16" x 3"
Mfr # 14891
Zoro # G704952831
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 14891
- Zoro # G704952831
- UPC # 822383109879
- Country of Origin China
- Category Wheelchair Accessories
Description
Gel "E" Skin Protection Wheelchair Seat Cushion, 16" x 16" x 3"
The Gel "E" 3" Wheelchair Cushion with Gel Bladder by Drive Medical is a pressure reducing cushion, designed to assist in the prevention, treatment and management of pressure ulcers. The viscous gel bladder provides optimized pressure reduction, support and comfort. The polyurethane foam shell is fire retardant and the removable and replaceable cover has a water resistant top, and non slip vinyl base ensuring users safety.
Features and Benefits- Pressure redistributing cushion designed to assist in the prevention, treatment and management of pressure ulcers
- Viscous gel bladder is encased in polyurethane foam shell and provides optimal pressure redistribution, support and comfort
- Top of cover is a urethane-coated nylon that is low-shear, vapor permeable and water-resistant
- Base of cover is waterproof vinyl for durability
- Product Specifications
- Actual Product Weight: 4.4 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 16"
- Overall Product Width: 16"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 18 Month Limited
- Model # 14891
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- EX-LAX Chocolated Stimulant Laxative 24 Count, PK36 (44054601)
- CREST HEALTHCARE HD2 Bed Control, For NOA (BCAM800)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- TWO TEN INNOVATIONS SM22 Safe T Mate Wheelchair AntiRollback Device, 16 inch to 20 inch Wheel Width (SM2-3)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- MABIS Mabis 513-8021-2400 Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (513-8021-2400)
- OGALLALA COMFORT CO Comfort Company CU-SV-1618 Curve Wheelchair Cushion with Stretch-Air Cover (CU-SV-1618)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 16 4” Includes Pump, Repair Kit (PH-78005-AIR-18X16X4)
- Drive Medical Wheelchair Accessories