Shop All Hospital Bed Accessories
Drive Medical
Full Length Hospital Bed Side Rails, 1 Pair
Mfr # 15001abv
Zoro # G9283945
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15001abv
- Zoro # G9283945
- UPC # 822383179490
- Country of Origin China
- Category Hospital Bed Accessories
Description
Full Length Hospital Bed Side Rails, 1 Pair
These deluxe full length side rails for hospital beds by Drive Medical telescopes with movement of the bed to provide adequate support. The 1" steel construction with brown vein finish is both strong and attractive. The rails adjust up or down thanks to spring-loaded release. The spring-loaded crossbars offer extra support, and come easy to install or easy to remove.
Features and Benefits- Constructed of 1" steel
- Telescopes with movement of bed
- Easy to install on bed
- Easily adjusts up or down with spring-loaded release
- Spring-loaded crossbars are easy to install and remove
- Universal cross bars come standard; Can be used with most manufacturers' bed rails
- Product Specifications
- Actual Product Weight: 24.3 lbs
- Overall Product Height: 3"
- Overall Product Length: 44.5"
- Overall Product Width: 20.25"
- Primary Product Color: Brown
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # 15001abv
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- FLEMING SUPPLY Electric Neck / Shoulder Warmer Heating Pad, 3 Settings, Auto Off, Front Clasp, Detachable Cord, Tan (499854KWB)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- SKIL-CARE Skil-Care 401210 60 in. Cushion Top Vinyl Bed Rail Pads (401210)
- Drive Medical Hospital Bed Accessories