Drive Medical

Full Electric Bariatric Hospital Bed w/ T Rails (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Hospital Beds
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Full Electric Bariatric Hospital Bed with 1 Set of T Rails

Thanks to a heavy-duty steel frame and large sleep surface, this electric bariatric bed by Drive Medical guarantees strength and safety. This sturdy product can withstand a weight capacity of up to 600 pounds and features a 42" sleep surface that is larger than a conventional bed. The hand control included with this fully electric bed provides multiple bed positions, with a split-pan design that operates smoothly and quietly, adjusting your patient into proper position with little fuss. A manual crank is even included in case of an emergency. Upon arrival, the bed and its removable bed ends can be assembled tool free. This bed package comes with the bed frame and one set of brown vein "T" rails.

Features and Benefits
  • Quiet, smooth operation
  • Heavy-duty frame ensures strength and patient safety
  • All steel construction
  • Larger sleep surface than conventional bed
  • Split-pan design with removable bed ends is easy to set up
  • No tools necessary for set up
  • Hand control provides for multiple bed positioning for patients
  • Emergency manual crank included
  • Weight Capacity 600 lbs
  • Product Specifications
    • Actual Product Weight: 276 lbs
    • Bed Height (Max): 20.125"
    • Bed Height (Min): 12.25"
    • Bed Height w/ Casters (Max): 26.125"
    • Bed Height w/ Casters (Min): 18.25"
    • Casters: 6"
    • Foot Section Height (Max): 32.375"
    • Foot Section Height (Min): 24.5"
    • Foot Section Height w/ Casters (Max): 38.375"
    • Foot Section Height w/ Casters (Min): 30.5"
    • Footboard Height (Max): 30.875"
    • Footboard Height (Min): 23"
    • Footboard Height w/ Casters (Max): 36.875"
    • Footboard Height w/ Casters (Min): 29"
    • Ground Clearance: 3.25"-11.125"
    • Ground Clearance w/ Casters: 9.25"-17.125"
    • Head Section Height (Max): 42.875"
    • Head Section Height (Min): 35"
    • Head Section Height w/ Casters (Max): 48.875"
    • Head Section Height w/ Casters (Min): 41"
    • Headboard Height (Max): 33.75"
    • Headboard Height (Min): 25.5"
    • Headboard Height w/ Casters (Max): 39.375"
    • Headboard Height w/ Casters (Min): 31.5"
    • Motor: 15300MH (Head); 15300MF (Foot); 15300HL (Hi/Low)
    • Overall Product Height: 39.375"
    • Overall Product Length: 88"
    • Overall Product Width: 42.5"
    • Pr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products