Shop All Positioners
Drive Medical
Full Body Patient Lift Sling, Solid, Large
Mfr # 13222l
Zoro # G9302714
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13222l
- Zoro # G9302714
- UPC # 822383103624
- Country of Origin China
- Category Positioners
Description
Full Body Patient Lift Sling, Solid, Large
With four sling points, this Large Full Body Patient Lift Sling by Drive Medical is adaptable works with any floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 58"L x 45"W sling includes 4 or 6 cradle points.
Features and Benefits- Optional Chain / Strap Not Required
- Weight Capacity: 600 lbs
- Strong and Durable
- For transfers from bed to wheelchair, recliner or shower chair, or from floor to bed
- Product Specifications
- Actual Product Weight: 3 lbs
- Cradle Points: 4 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 58"
- Overall Product Width: 45"
- Primary Product Color: Blue
- Primary Product Material: Polyester
- Product Size: Large
- Product Weight Capacity: 600 lbs
- Sling Points: 4
- Warranty: 6 Month Limited
- Model # 13222l
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE White Beauty Bar, Light Scent, 2.6 oz (61073EA)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.75 (HA6-75)
- DMI Aluminum Rollator, Burgundy, 8" Wheels (501-1029-0700)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- CLINTON Small Pillow, Black (20-3BK)
- Drive Medical Therapy & Rehabilitation