Shop All Positioners
Drive Medical
Full Body Patient Lift Sling, Mesh w/ Commode Cutout, Medium
Mfr # 13221m
Zoro # G9308664
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13221m
- Zoro # G9308664
- UPC # 822383103594
- Country of Origin China
- Category Positioners
Description
Full Body Patient Lift Sling, Mesh with Commode Cutout, Medium
With a commode cutout and four sling points, this Medium Full Body Patient Lift Sling by Drive Medical is adaptable to any situation and works with any floor lift. The mesh-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 53"L x 42"W sling includes 4 or 6 cradle points.
Features and Benefits- Optional Chain / Strap Not Required
- Weight Capacity: 600 lbs
- Strong and Durable
- Aids in transferring users from a bed to a wheelchair, toilet or shower chair or from the floor to a bed
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 4 or 6
- Design: Mesh
- Overall Product Height: 1"
- Overall Product Length: 53"
- Overall Product Width: 42"
- Primary Product Color: Blue
- Primary Product Material: Polyester
- Product Size: Medium
- Product Weight Capacity: 600 lbs
- Sling Points: 4
- Warranty: 6 Month Limited
- Model # 13221m
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJM INTERNAITONAL Isolation Cart Station - 4 Drawer (4U4D-ISO)
- THERACARE Deluxe Moist Heat Electric Heating Pad (12" x 15") (24-311)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- UNION RAZORS Straight Edge Razor White (SR2)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Drive Medical Positioners