Shop All Bathroom Safety Bars and Chairs
Drive Medical
Front Rigging Swing Sway Footrests, 1 Pair
Mfr # ph-sf
Zoro # G9288775
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ph-sf
- Zoro # G9288775
- UPC # 822383137087
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Front Rigging for Sentra EC Heavy Duty Extra Wide, Swing away Footrests, 1 Pair
These Swing Away Footrests are for Drive Medical Sentra EC Heavy Duty Extra Wide Wheelchairs. The riggings will only fit these wheelchairs (Drive model #s STD26ECDDA, STD26ECDFA, STD28ECDDA, STD26ECDFA, STD30ECDDA, STD30ECDFA) and are necessary for a fully functional wheelchair.
Features and Benefits- Aluminum Footplate Chrome Extension
- Swing-away Footrest for Sentra EC Heavy Duty Extra Wide
- 1.5" Spacing
- Easy to Install
- Product Specifications
- Actual Product Weight: 13 lbs
- Overall Product Height: 18"
- Overall Product Length: 8"
- Overall Product Width: 6"
- Primary Product Color: Silver
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ph-sf
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (AP14732A)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2SG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In, Width (In.): 1 in (1150250EG)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- BILT-RITE MASTEX HEALTH 19" L, Table, Bath Bench with Back (10-99050)
- Drive Medical Bathroom Safety Bars and Chairs