Shop All Wheelchair Accessories
Drive Medical
Front Rigging Elevating Leg Rests, 1 Pair
Mfr # phelr
Zoro # G9281775
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # phelr
- Zoro # G9281775
- UPC # 822383137070
- Country of Origin China
- Category Wheelchair Accessories
Description
Front Rigging for Sentra EC Heavy Duty Extra Wide, Elevating Leg Rests, 1 Pair
These Elevating Legrests are for Drive Medical Sentra EC Heavy Duty Extra Wide Wheelchairs. The riggings will only fit these wheelchairs (Drive model #s STD26ECDDA, STD26ECDFA, STD28ECDDA, STD26ECDFA, STD30ECDDA, STD30ECDFA) and are necessary for a fully functional wheelchair.
Features and Benefits- Aluminum Footplate Chrome Extension
- Elevating legrest for Sentra EC Heavy Duty Extra Wide
- 1.5" Spacing
- Easy to Install
- Product Specifications
- Actual Product Weight: 10 lbs
- Overall Product Height: 18"
- Overall Product Length: 8"
- Overall Product Width: 6"
- Primary Product Color: Silver
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # phelr
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- FIRST AID ONLY First Aid Kit w/House, 203pcs, 3.25x14.25 (746004-021)
- PHYSICIANSCARE Tablets, Ibuprofen, PK125 (90109)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- INVACARE Wheelchair Plug Button, PK10 (TAG235010PK)
- GRANNY JO PRODUCTS Granny Jo Products 1206 Rear Hanging Wheelchair Bag Burgundy (1206)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- ALCO Elevating Leg Rest, Black Calf Pad (83223)
- Drive Medical Wheelchair Accessories