Shop All Walking Aids Accessories
Drive Medical
Free Standing Cane Tip
Mfr # rtl10353
Zoro # G9284164
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10353
- Zoro # G9284164
- UPC # 822383545059
- Country of Origin China
- Category Walking Aids Accessories
Description
Free Standing Cane Tip
Enjoy the enhanced stability found in large base quad canes with this lighter, more compact design. The Free Standing Cane Tip from Drive Meical is designed to be lifted and set on a more uniform surface than would be with the prongs of a large quad base cane, providing better balance and a more natural walking gait. Compatiblewith any 3/4" diameter cane, the Free Standing Cane Tip offers ton of options. Plus, the cane stands independently; making use even easier. Durable yet lightweight, the Quad Tip is an excellent solution for improved mobility.
Features and Benefits- Four-pronged base provides better balance and stability
- Allows cane to stand upright on its own
- For use with 3/4" Diameter Canes
- Package includes four replacement pads
- Product Specifications
- Actual Product Weight: 0.5 lbs
- Diameter: 0.75"
- Overall Product Height: 2"
- Overall Product Length: 5.5"
- Overall Product Width: 4"
- Primary Product Color: Gray
- Primary Product Material: Rubber
- Warranty: 1 Year Limited
- Model # rtl10353
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Sea Minerals, 10 oz Pump Bottle (00365)
- INSTANT SOAP N WATER Instant Soap N Water (9oz) (59011811)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 9" H (EBK1-HA.69.000)
- FIRST AID ONLY Elastic Bandage Wrap, Non-Sterile, PK18 (J615)
- DRIVE MEDICAL Walker Basket (10200b)
- DRIVE MEDICAL Folding Walker Tray (10125)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- Drive Medical Walking Aids Accessories