Four Wheel Rollator w/ Fold Up Removable Back Support, Blue
Mfr # 10257bl-1
Zoro # G904952921
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10257bl-1
- Zoro # G904952921
- UPC # 822383290331
- Country of Origin China
- Category Walking Aids
Description
Supreme Durability, Safety and Quality In keeping with Drive Medicals tradition of fine craftsmanship and unmatched value, this Four Wheel Rollator Walker with Fold Up Removable Back Support continues to lead the charge when it comes to design, quality and value.A mobility aid in a league all of its own, this walker comes highly recommended by those who seek strength, support, durability and comfort, all mixed with a touch of class. The Four Wheel Rollator Walker comes complete with a padded backrest which is hinged and is removable by folding it either up or down. It also arrives with comfortable seating along with a convenient pouch which you can use to store personal items. The 7.5 inch non-marring wheel casters are ideal for both indoor and outdoor use, as are the easy to use deluxe loop locks. But that's not all; you also get ergonomic handles that can be adjusted according to your height, making the gripping of handles especially convenient and comfortable, while eliminating undue stress on hands and joints.With the Four Wheel Rollator Walker as your travel companion, there is no need to overstretch yourself, because this rollator doubles as a comfortable and welcomed chair, giving you an opportunity to rest and refresh yourself anywhere and at any time. Go ahead. Experience the Drive Difference Now
Features and Benefits- Durable steel frame
- Comes with durable, padded seat
- Removable, hinged, padded backrest can be folded up and down
- Comes with a pouch to store personal items
- 7.5" non-marring casters are ideal for indoor and outdoor use
- Easy-to-use deluxe loop locks
- Lever allows for independent handle height and angle adjustment
- Product Specifications
- Actual Product Weight: 20 lbs
- Casters: 7.5"
- Handle Height (Max): 37"
- Handle Height (Min): 31"
- Number of Wheels: 4
- Overall Product Height: 31"
- Overall Product Length: 25.5"
- Overall Product Width: 23.5"
- Primary Product Color: Blue
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Seat Depth: 12"
- Seat Width: 12"
- Seat to Floor Height: 21"
- Warranty: Limited Lifetime
- Model # 10257bl-1
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- LAVA Bar Soap w/Pumice, 5.75 oz, Heavy Dty, PK24 (WDC 10185)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- Drive Medical Walking Aids