Shop All Walking Aids Accessories
Drive Medical
Forearm Platforms for all Wenzelite Safety Rollers & Gait Trainers
Mfr # ce 1035 fp
Zoro # G704953029
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1035 fp
- Zoro # G704953029
- UPC # 822383230634
- Country of Origin China
- Category Walking Aids Accessories
Description
Forearm Platforms for all Wenzelite Safety Rollers & Gait Trainers
These comfortable Forearm Platforms provide comfortable support for users that cannot hold onto traditional handgrips. The platforms can be mounted anywhere on the handlebars to accommodate each user's weight bearing needs.
Features and Benefits- Lightweight aluminum
- Height and depth adjustable
- Rotates inward and outward
- Handgrips extend forward or backward, supinate, pronate, and are angle adjustable
- Contoured armrest is molded into one piece with a flexible edge for added comfort
- May be mounted anywhere along the handlebar, including the front; Position is determined by patient's weight bearing needs
- May be mounted facing toward the inside or outside of the handlebar for lateral adjustability
- Each side is individually adjustable
- Hook-and-loop straps prevent arms from slipping
- Product Specifications
- Actual Product Weight: 4 lbs
- Armrest Length: 8"
- Handlebar to Armrest Height: 2"-7.5"
- Overall Product Height: 8"
- Overall Product Length: 12"
- Overall Product Width: 4"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # ce 1035 fp
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- POLIGRIP Comfort Seal Strip 40 Count, PK960 (08025)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- CURAD Bandages, Assorted, PK200 (CUR0800RB)
- DRIVE MEDICAL Walker Basket (10200b)
- DRIVE MEDICAL Folding Walker Tray (10125)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- Drive Medical Walking Aids Accessories