Shop All Arm, Back, and Foot Rests
Drive Medical
Footstool w/ Non Skid Rubber Platform
Mfr # 13030-1sv
Zoro # G9297875
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13030-1sv
- Zoro # G9297875
- UPC # 822383144658
- Country of Origin China
- Category Arm, Back, and Foot Rests
Description
Footstool with Non Skid Rubber Platform
Safely and confidently reach higher items with this footstool. Its nonslip surface and nonskid feet ensure secure use. Great for items in upper cabinets or tall shelves, or even for children to use in the bathroom for reaching high sinks and medicine cabinets. This footstool provides the confidence that you or your loved ones will not slip when reaching.
Features and Benefits- Non-skid ribbed rubber platform
- Reinforced rubber feet
- Steel-welded silver vein construction
- Comes fully assembled
- Great addition to the bathroom for children to reach high sinks and mirrors
- Provides a stable boost for those hard to reach items
- Strong and Sturdy Step Stool perfect for reaching high shelves
- Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 9"
- Overall Product Length: 13"
- Overall Product Width: 17"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Step (Height): 9"
- Step Surface (Depth): 11"
- Step Surface (Width): 14"
- Warranty: Limited Lifetime
- Model # 13030-1sv
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Black (5CRY5)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-1/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00031)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- AIDATA Massaging Footrest, Acupressure Bumps / 5 Height Adjustments (FR008)
- FLASH FURNITURE Carpet Chair Mat, 36"x48", Clear (MAT-121704-GG)
- SAFCO Footrest, Height-Adjust, Black (2129BL)
- Drive Medical Arm, Back, and Foot Rests