Shop All Walking Aids Accessories
Drive Medical
Folding Walker Tray
Mfr # 10125
Zoro # G9290139
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10125
- Zoro # G9290139
- UPC # 822383120805
- Country of Origin China
- Category Walking Aids Accessories
Description
Folding Walker Tray
The Walker Tray with Cup Holders by Drive Medical will fit most manufacturers 2 button walkers. It allows you to carry personal items, safely and securely from room to room. It comes with two convenient cup holders and it will easily fold down when not in use. Create a level, stable surface for work or play wherever you go with our easy-to-clean Walker Tray with two handy drink holders.
Features and Benefits- Allows personal items to be carried from room to room
- Contains two cup holders
- Fits most manufacturers' 2-button walkers with a tube diameter of 1"-1.25"
- Made of easy-to-clean durable plastic
- Easy to install
- Not compatible with trigger style or bariatric walkers
- Size: 16" (W) x 12" (D) x 2" (H); Inside Clamps Distance: 6.625"; Outside Clamps Distance: 7.75"
- Product Specifications
- Actual Product Weight: 4 lbs
- Overall Product Height: 2"
- Overall Product Length: 12"
- Overall Product Width: 16"
- Primary Product Color: Gray
- Primary Product Material: Plastic
- Warranty: 1 Year Limited
- Model # 10125
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-200)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK8 (1-009)
- PREVAIL DAILY PADS ULTIMATE Bladder Control Pad, 16in Length, 33PK (PV-923/1)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBS500)
- DRIVE MEDICAL Walker Basket (10200b)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- MCKESSON Glide Ski (146-10110)
- Drive Medical Walking Aids Accessories