Shop All Transfer Equipment
Drive Medical
Folding Universal Sliding Transfer Bench
Mfr # rtl12075
Zoro # G9289789
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12075
- Zoro # G9289789
- UPC # 822383252605
- Country of Origin China
- Category Transfer Equipment
Description
Folding Universal Sliding Transfer Bench
The new Folding Universal Sliding Transfer Bench from Drive Medical offers your customers an easy way to transfer in and out of the tub. The bench slides left and right along the frame, and comes equipped with a seat belt for added safety.
Features and Benefits- Transfer Bench slides left and right along frame for easy entry into and out of tub
- Seat height adjusts in 1/2" increments
- Folds flat for transport and storage
- Comes standard with removable soap dish
- Comes with safety net to catch dropped personal items and prevent bending
- Comes with seat belt for added safety
- Product Specifications
- Actual Product Weight: 16 lbs
- Outside Legs Depth: 20"
- Outside Legs Width: 42"
- Overall Product Height: 36"
- Overall Product Length: 42"
- Overall Product Width: 20"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 300 lbs
- Seat Depth: 18.5"
- Seat Width: 22.5"
- Seat to Floor Height: 21"-25"
- Warranty: Limited Lifetime
- Model # rtl12075
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN LCD Chair Scale, 250kg/550 lb. Cap., 0.1kg/0.2 lb. Graduations (DS8150)
- MOTRIN Motrin Pain Relief, Tablet, 200mg (13367)
- RAIN BREEZE RainBreeze CondShmpoo 4 Oz Pckts, 500PK (2302055)
- TAMPAX Tampax Pearl Regular Tampons, PK384 (71126)
- SWITCH STICKS Walking Stick, Adj., 32-37", Rose Gold (502-2000-5205)
- DMI Quad Cane, Small Base, Copper, PK2 (502-1333-9914)
- BRAZOS Walking Stick, Safari, Natural Wood, 55" (602-3000-1202)
- BRAZOS Free Form Walking Stick, Hickory, 41" (602-3000-1124)
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- Drive Medical Transfer Equipment