Folding Lightweight Cane w/ Sling Style Seat
Mfr # rtl10360
Zoro # G9283997
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10360
- Zoro # G9283997
- UPC # 822383246628
- Country of Origin China
- Category Walking Aids
Description
This deluxe folding aluminum seat cane by Drive Medical features convenience right out of the box. Ideal for individuals on the go this cane can be used as a resting seat or traditional walking cane. The sling material provides a comfortable seat for resting when opened. When closed this cane increases mobility and ensures maximum safety and security. Strong aluminum bronze construction and four sturdy legs with vinyl contoured tips can support a weight capacity of 250 pounds. The 15" x 6" nylon sling seat sits 22" from the floor when open, while the cane stands 34" tall when closed and weighs just 2.4 pounds. Foam grip handles on both arms provide additional comfort.
Features and Benefits- Four sturdy legs with vinyl contoured tips
- Provides a comfortable seat to rest on when open, and a sturdy quad cane when closed
- Manufactured with sturdy, extruded aluminum tubing
- Nylon sling bench measuring 15.5" (W) x 6.25" (L)
- Foam grip handles
- 34" tall when closed
- Seat-to-floor height of 20.5"
- Weighs 2.5 lbs
- 250 lb Weight Capacity
- Product Specifications
- Actual Product Weight: 2.4 lbs
- Handle Height (Max): 34"
- Handle Height (Min): 34"
- Overall Product Height: 34"
- Overall Product Length: 8"
- Overall Product Width: 1"
- Primary Product Color: Bronze with Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Seat Depth: 15"
- Seat Width: 6"
- Seat to Floor Height: 22"
- Warranty: Limited Lifetime on Frame; 6 Month Limited on Sling
- Model # rtl10360
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M LITTMANN Littmann CORE Digital Stethoscope, Black, 27 inch (3M8480)
- ALKA-SELTZER Refill, Alkaseltzer, PK15 (51060)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59319)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- Drive Medical Walking Aids