Shop All Walking Aids
Drive Medical
Folding Lightweight Cane Seat, Adjustable Height, Bronze
Mfr # rtl10365-adj
Zoro # G9284846
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10365-adj
- Zoro # G9284846
- UPC # 822383246123
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Description
Folding Lightweight Cane Seat, Adjustable Height, Bronze
This stylish folding cane seat by Drive Medical provides you with a sturdy support cane when closed and a comfortable seat to rest on when open. This adjustable height cane can be customized to meet your needs and make walking a more enjoyable experience. With strong aluminum construction and a tri-pod design with vinyl contoured tipped legs, the cane seat weighs just 1.3 lbs. but can withstand a weight capacity of 250 lbs. Drive Medical strongly recommends this cane for users on the go, as this product is great for travel.
Features and Benefits- Provides a comfortable seat to rest on when open, and a sturdy support cane when closed
- Manufactured with sturdy, extruded aluminum tubing
- Tripod design with vinyl contoured tipped legs
- 9" diameter seat
- 33" tall when closed
- Weighs 1.3 lbs
- 250 lb Weight Capacity
- Product Specifications
- Actual Product Weight: 3.2 lbs
- Handle Height (Max): 38"
- Handle Height (Min): 34"
- Overall Product Height: 33"
- Overall Product Length: 9"
- Overall Product Width: 3"
- Primary Product Color: Bronze with Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Seat Depth: 9"
- Seat Width: 9"
- Seat to Floor Height: 19"-22"
- Warranty: Limited Lifetime
- Model # rtl10365-adj
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Otoscope, SLOTOSPE02_0 (SLOTOSPE02_0)
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- EMI Replacement Blades, PK4 (4003)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- ABLEWARE Maddak Closed-Cell Foam Tubing, Tan (Ableware-766900183)
- Drive Medical Walking Aids