Folding Exercise Peddler w/ Electronic Display, Black
Mfr # rtl10273
Zoro # G9311787
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10273
- Zoro # G9311787
- UPC # 822383246536
- Country of Origin China
- Category Exercise Equipment
Description
Advances Mobility - Health and Independence The Folding Exercise Peddler with Electronic Display by Drive Medical is simply unbeatable when it comes to helping you increase your mobility and circulation as well as the strengthening of your legs and arms. The combination of these benefits can greatly boost your overall health and independence. As a leading edge exercise machine, this peddler is sturdy yet light-weight and comes complete with an attached display. The peddler monitors and records five different functions that can help you improve your overall health and well-being. The display includes a scan feature that allows you to monitor the calories you're burning, how long you've been exercising, as well as your revolution count (rpm) per minute. Another handy feature you'll enjoy is the ability to time your workouts which allows you to track and measure your progress. This fabulous piece of exercise technology offers you exceptional value. You'll also love the fact that this Folding Exercise Peddler with Electronic Display is easy to fold up and take with you while travelling for pleasure, or on business. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Ideal for leg and arm muscle exercising
- Five function display indicates exercise time, revolution count, revolutions per minute (rpm) and calories burned
- Display includes a scan feature that displays all measurements in sequence
- Four anti-slip rubber pads prevent sliding and protect surfaces
- Resistance easily adjusted with tension screw
- Attractive silver finish
- Button cell battery included
- Foldable design makes this peddler portable and easy to store
- Product Specifications
- Actual Product Weight: 5 lbs
- Batteries: 1 - 1.5V
- Folded Dimensions: 12.5" x 14.7" x 6.5"
- Overall Product Height: 9.6"
- Overall Product Length: 18.8"
- Overall Product Width: 14.7"
- Primary Product Color: Black
- Primary Product Material: Plastic
- Warranty: Limited Lifetime
- Model # rtl10273
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pump - Pressure Washer (314441GS)
- DIG Dig 308-1B 180 Degree Adjustable Spray Jet (133581)
- PERFORMANCE TOOL Angled Back Scratcher (W9204)
- ZIPPO Lighter Insert - Arc (65828)
- DRIVE MEDICAL Drive Medical Deluxe Folding Exercise Peddler with Electronic Display (RTL10273)
- CANDO INTERNATIONAL Cando 10-5264 Band Exercise Loop - 15 Inch Long - Blue - Heavy (1228952)
- SOUTHERN 20.5"" WHISKEY BARREL (HDR-483903)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 5" Dia. x 12"L, X-Firm, Black (30-2372)
- GOFIT Women's Xtrainer Cross-Training Gloves (Small/Purple) (GF-WCT-S/PPL)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-1761-2 Red Ball No 2 for MVP & Multi-Axial Platform System - Pair (10-1761-2)
- Drive Medical Exercise Equipment