Folding Bed Wedge, 7"
Mfr # rtl3825
Zoro # G9297446
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl3825
- Zoro # G9297446
- UPC # 822383532936
- Country of Origin China
- Category Hospital Bed Accessories
Description
Don't let respiratory, circulation, or back and neck pain prevent you from getting a good night's sleep. Instead, experience the comfort that comes with using a Folding Bed Wedge from Drive Medical. A bed wedge provides a gradual incline to your body when lying down, raising your head and shoulders to alleviate a number of symptoms - even acid reflux, GERD and heartburn. Many even see improvement with snoring. Wedges are available in three heights to select the one that best meets your needs. Each one folds neatly for compact storage and includes a removable cover for easy cleaning. Improve your sleep with a Folding Bed Wedge from Drive.
Features and Benefits- Helps to relieve discomfort associated with respiratory problems, poor circulation, and back or neck pain
- Helps to alleviate discomfort from pregnancy
- Great for sleeping with acid reflux or heartburn
- Compact folding design allows for easy storage and the carry handle is perfect for travel
- Product Specifications
- Actual Product Weight: 2.4 lbs
- Overall Product Height: 7"
- Overall Product Length: 23"
- Overall Product Width: 23"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # rtl3825
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Bleeding Control Kit, 11pcs, 5x7", Clear (80-0466)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- PURELL Gojo Cranberry Scent Antibacterial Foam Hand Soap Dispenser Refill 1200 ml (5361-02)
- SAFETY 1ST Easy Saver Odorless Diaper Pail (SFT23019)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- MEDLINE Drape Sheet, Disposable, 40"x72", 50/BX, White, PK50 (MIINON24339B)
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- Drive Medical Medical Beds, Stretchers & Cots