Drive Medical

Folding Bed Wedge, 10"


product price: $80.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Folding Bed Wedge, 10"

Don't let respiratory, circulation, or back and neck pain prevent you from getting a good night's sleep. Instead, experience the comfort that comes with using a Folding Bed Wedge from Drive Medical. A bed wedge provides a gradual incline to your body when lying down, raising your head and shoulders to alleviate a number of symptoms - even acid reflux, GERD and heartburn. Many even see improvement with snoring. Wedges are available in three heights to select the one that best meets your needs. Each one folds neatly for compact storage and includes a removable cover for easy cleaning. Improve your sleep with a Folding Bed Wedge from Drive.

Features and Benefits
  • Helps to relieve discomfort associated with respiratory problems, poor circulation, and back or neck pain
  • Helps to alleviate discomfort from pregnancy
  • Great for sleeping with acid reflux or heartburn
  • Compact folding design allows for easy storage and the carry handle is perfect for travel
  • Product Specifications
    • Actual Product Weight: 2.9 lbs
    • Overall Product Height: 10"
    • Overall Product Length: 23"
    • Overall Product Width: 23"
    • Primary Product Color: Blue
    • Primary Product Material: Foam
    • Warranty: 1 Year Limited
    • Model # rtl3826
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.