Shop All Bathroom Safety Bars and Chairs
Drive Medical
Folding Bath Bench
Mfr # 12486
Zoro # G9280506
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 12486
- Zoro # G9280506
- UPC # 822383108902
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Description
Folding Bath Bench
The deluxe folding bath bench from Drive Medical is built with you in mind. Great for everyday use or for the independent traveler. The seat is contoured for comfort providing extra support when seated but folds down flat without tools when not in use or on the go. The frame is lightweight but durable and constructed from corrosion-proof aluminum. Its angled legs provide additional stability, and drainage holes in the seat reduce slipping to give you added peace of mind.
Features and Benefits- Product available with back and without
- Conveniently folds flat
- Blow-molded bench provides comfort and strength
- Drainage holes in seat reduce slipping
- Aluminum frame is lightweight, durable, and corrosion proof
- Angled legs provide additional stability
- Product Specifications
- Actual Product Weight: 4.5 lbs
- Outside Legs Depth: 20.5"
- Outside Legs Width: 19.25"
- Overall Product Height: 18.5"
- Overall Product Length: 19.25"
- Overall Product Width: 20.5"
- Primary Product Color: White
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 12"
- Seat Width: 20"
- Seat to Floor Height: 17.5"-18.5"
- Warranty: Limited Lifetime
- Model # 12486
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- LEGEND VALVE 1/2"x8" T-552PNL 1960 (108-063NL)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-90)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- Drive Medical Bathroom Safety Bars and Chairs