Shop All Hospital Bed Accessories
Drive Medical
Foam Side Rail Bumper Pads, 72", 1 Pair
Mfr # m3800-72
Zoro # G9310694
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # m3800-72
- Zoro # G9310694
- UPC # 822383519630
- Country of Origin China
- Category Hospital Bed Accessories
Description
Foam Side Rail Bumper Pads, 72", 1 Pair
Side Rail bumper pads are an ideal choice for those at risk for entrapment or that have trouble staying In bed. The soft foam provides a comfortable barrier that provides security.
Features and Benefits- Made with high-density foam to create a safe environment for patients
- Helps to prevent entrapment
- Each pair comes complete with a fluid-resistant vinyl cover with hook-and-loop fastener straps to secure to side rail
- Product Specifications
- Actual Product Weight: 4 lbs
- Overall Product Height: 1.5"
- Overall Product Length: 72"
- Overall Product Width: 14"
- Primary Product Color: Green
- Primary Product Material: Foam and Vinyl
- Warranty: 6 Month Limited
- Model # m3800-72
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad (13605)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- HALO MOBILITY Double Sided Halo Safety Ring (77302)
- ANACOM MEDTEK Bed Cable, Hill-Rom, Duraflex Cable, 37 Pin to 37 Pin, In-line Plug (J3737-08)
- Drive Medical Medical Beds, Stretchers & Cots