Foam Grip Offset Handle Walking Cane, Pink Floral
Mfr # rtl10303pf
Zoro # G9313467
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10303pf
- Zoro # G9313467
- UPC # 822383547299
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Description
With attractive color and a soft foam grip, this deluxe cane with offset handle by Drive Medical is stylish, comfortable and functional. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The handle is ergonomically designed to reduce hand pressure allowing for increased stability, while the foam grip ensures added comfort. The handle adjusts from 30" to 39" in height and locks securely thanks to a metal lock-nut silencer. The sturdy, 1" diameter anodized, extruded aluminum tube construction can withstand a 300 pound weight capacity.
Features and Benefits- Ergonomically designed handle with soft foam grip and wrist strap provides comfort and security
- Manufactured with sturdy, extruded aluminum tubing
- Easy-to-use, one-button height adjustment with locking ring to prevent rattling
- Handle height adjusts from 30" to 39"
- 300 lb Weight Capacity
- Product Specifications
- Actual Product Weight: 2 lbs
- Handle Height (Max): 39"
- Handle Height (Min): 30"
- Overall Product Height: 30"
- Overall Product Length: 7"
- Overall Product Width: 1"
- Primary Product Color: Pink Floral
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # rtl10303pf
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE HD2 Bed Control, For Joerns Easy Care (BCAJ603)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- MEDIQUE Tweezers, 4 In L, Pointed (72101)
- BLAYLOCK BLAYLOCK TL-34 Lip Engaging Coupler Lock - 2-5/16" (TL-34)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- Drive Medical Walking Aids